- Combination Wrenches
- 1 11/16
- Opening
- 12 Point
- 23
| Finish | Satin |
| Box End Thickness | 15/16 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Wrench Type | Combination |
| Manufacturer Name | Wright Tool |
| Overall Length | 23 in |
| Open End Width | 3 1/2 in |
| Open End Thickness | 3/4 in |
| Weight | 4.81 LB |
-
Made in USA


