Skip to content Skip to navigation menu
Wright Tool875-11-65MM

875-11-65MM

Metric Combination Wrenches
Item #101495891
  • Combination Wrenches
  • 65 mm Opening
  • 12 Point
  • 755.65 mm Overall Length
Wright Tool875-11-65MM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Made in USAMade in USA
  • Combination Wrenches
  • 65 mm Opening
  • 12 Point
  • 755.65 mm Overall Length
Inch/Metric Metric
Overall Length 755.65 mm
Open End Thickness 29 mm
No. of Points 12
Wrench Type Combination
Manufacturer Name Wright Tool
Box End Thickness 43 mm
Open End Width 140 mm
Weight 9.86 LB
  • Made in USAMade in USA
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison