- Combination Wrenches
- 55 mm Opening
- 12 Point
- 730.25 mm Overall Length
| Open End Width | 114 mm |
| Inch/Metric | Metric |
| Box End Thickness | 40 mm |
| Open End Thickness | 25 mm |
| Overall Length | 730.25 mm |
| Manufacturer Name | Wright Tool |
| No. of Points | 12 |
| Wrench Type | Combination |
| Weight | 9.86 LB |
-
Made in USA


