- Combination Wrenches
- 50 mm Opening
- 12 Point
- 723.90 mm Overall Length
| Overall Length | 723.9 mm |
| Box End Thickness | 26.99 mm |
| Open End Thickness | 22.23 mm |
| Manufacturer Name | Wright Tool |
| Open End Width | 103.19 mm |
| Wrench Type | Combination |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Weight | 9.86 LB |
-
Made in USA


