- Combination Wrenches
- 46 mm Opening
- 12 Point
- 647.70 mm Overall Length
| Wrench Type | Combination |
| Inch/Metric | Metric |
| Box End Thickness | 25.4 mm |
| Overall Length | 647.7 mm |
| Manufacturer Name | Wright Tool |
| Open End Thickness | 20.64 mm |
| Open End Width | 95.25 mm |
| No. of Points | 12 |
| Weight | 8.43 LB |
-
Made in USA


