- Combination Wrenches
- 36 mm Opening
- 12 Point
- 533.40 mm Overall Length
| Overall Length | 533.4 mm |
| No. of Points | 12 |
| Manufacturer Name | Wright Tool |
| Inch/Metric | Metric |
| Open End Width | 76.2 mm |
| Open End Thickness | 18.92 mm |
| Box End Thickness | 23.61 mm |
| Wrench Type | Combination |
| Weight | 30.66 LB |
-
Made in USA


