- Combination Wrenches
- 32 mm Opening
- 12 Point
- 423.88 mm Overall Length
| No. of Points | 12 |
| Manufacturer Name | Wright Tool |
| Open End Width | 63.63 mm |
| Wrench Type | Combination |
| Box End Thickness | 18.8 mm |
| Open End Thickness | 14.99 mm |
| Inch/Metric | Metric |
| Overall Length | 423.88 mm |
| Weight | 4.62 LB |
-
Made in USA


