- Combination Wrenches
- 30 mm Opening
- 12 Point
- 404.83 mm Overall Length
| Overall Length | 404.83 mm |
| No. of Points | 12 |
| Wrench Type | Combination |
| Open End Thickness | 14.35 mm |
| Inch/Metric | Metric |
| Open End Width | 60.58 mm |
| Manufacturer Name | Wright Tool |
| Box End Thickness | 18.03 mm |
| Weight | 1.4 LB |
-
Made in USA


