- Combination Wrenches
- 27 mm Opening
- 12 Point
- 363.58 mm Overall Length
| No. of Points | 12 |
| Box End Thickness | 16.51 mm |
| Inch/Metric | Metric |
| Open End Width | 54.36 mm |
| Wrench Type | Combination |
| Manufacturer Name | Wright Tool |
| Overall Length | 363.58 mm |
| Open End Thickness | 12.07 mm |
| Weight | 5.76 LB |
-
Made in USA


