- Combination Wrenches
- 24 mm Opening
- 12 Point
- 319.13 mm Overall Length
| Inch/Metric | Metric |
| Wrench Type | Combination |
| Overall Length | 319.13 mm |
| Open End Thickness | 11.94 mm |
| Manufacturer Name | Wright Tool |
| Open End Width | 48.34 mm |
| No. of Points | 12 |
| Box End Thickness | 13.49 mm |
| Weight | 0.84 LB |
-
Made in USA


