- 2 1/2 in Socket Drive
- 5 in Socket
- Impact
- Castellated/Spanner Socket
features
- Designed for superior performance for use on castellated fasteners. Oiled Black Oxide finish
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Nut Depth | 1 1/16 in |
| Socket Drive Size | 2 1/2 in |
| Overall Length | 5 in |
| Length Type | Standard |
| Inch/Metric | Inch |
| Socket Size | 5 in |
| Drive End Diameter | 5 in |
| Finish | Black Oxide |
| Socket Type | Impact, Castellated/Spanner |
| Nut End Outside Diameter | 7 5/8 in |
| Weight | 26.0 LB |
| EAN or UPC | 76799734334 |

