- 2 1/2 in Socket Drive
- 6 Point
- 110 mm Socket
- Impact Socket
features
- Patented Wright Drive® design distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Length Type | Standard |
| Nut Depth | 64.9 mm |
| Socket Drive Size | 2 1/2 in |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Socket Size | 110 mm |
| Overall Length | 171.2 mm |
| Nut End Outside Diameter | 162.43 mm |
| Drive End Diameter | 151.89 mm |
| No. of Points | 6 |
| Socket Type | Impact |
| Weight | 37.94 LB |
| EAN or UPC | 76799737489 |

