- 3/4 in Socket Drive
- 6 Point
- 2 1/16 in Socket
- Impact Socket
description
- A nibbler uses a punch and die to make the cut, this is perfect for tight radius cuts into steel. The cutter can be set in 8 positions to make cutting easier. A .87 in. starter hole is all that is needed to start or start from the edge of the material. A nibbler is also what you need if you are cutting corrugated metal. The 6890 nibbler can cut 16 gauge steel and 18 gauge stainless. When perfect cuts are what you need, look to the Milwaukee line of nibblers.
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Drive End Diameter | 1 29/32 in |
| Inch/Metric | Inch |
| Socket Drive Size | 3/4 in |
| Finish | Black Oxide |
| Length Type | Standard |
| Nut End Outside Diameter | 3 3/64 in |
| Socket Size | 2 1/16 in |
| Overall Length | 2 7/8 in |
| Socket Type | Impact |
| No. of Points | 6 |
| Nut Depth | 1 35/64 in |
| Weight | 2.3 LB |
| EAN or UPC | 76799068903 |

