Skip to content Skip to navigation menu
6 Point Standard Black Oxide Impact Socket

68-31MM

6 Point Standard Black Oxide Impact Socket
Item #111203248
  • 3/4 in Socket Drive
  • 6 Point
  • 31 mm Socket
  • Impact Socket
6 Point Standard Black Oxide Impact Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Socket Drive
  • 6 Point
  • 31 mm Socket
  • Impact Socket

features

  • Patented Wright Drive® design distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish
  • Forged and Machined for Best Fit and Unyielding Strength
  • Precision Heat-Treated and tempered for optimal hardness, ductility and durability
  • Easy to read stamp pattern in order to quickly determine opening size
  • Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
  • Meets and exceeds ASME B107 hand tool standards
Nut End Outside Diameter 47.75 mm
Inch/Metric Metric
Length Type Standard
Socket Size 31 mm
Socket Type Impact
Finish Black Oxide
Nut Depth 27.08 mm
Overall Length 53.95 mm
Drive End Diameter 47.75 mm
Socket Drive Size 3/4 in
No. of Points 6
Weight 1.05 LB
EAN or UPC 76799761996
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison