- 3/4 in Socket Drive
- 6 Point
- 19 mm Socket
- Impact Socket
features
- Patented Wright Drive® design distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Socket Type | Impact |
| Socket Drive Size | 3/4 in |
| Socket Size | 19 mm |
| Length Type | Standard |
| Drive End Diameter | 41.15 mm |
| Finish | Black Oxide |
| Nut Depth | 14.3 mm |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Overall Length | 48.51 mm |
| Nut End Outside Diameter | 31.55 mm |
| Weight | 0.63 LB |
| EAN or UPC | 76799728890 |

