- 16" - EXTENSION
features
- Designed for superior performance in a variety of lengths for hard-to-reach applications.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Socket Drive Size | 3/4 in |
| Finish | Chrome |
| Overall Length | 16 in |
| Weight | 2.1 LB |
| EAN or UPC | 76799064165 |

