- 3/4 in Drive Size
- 14 Pieces
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Socket Style | Standard Impact |
| No. of Points | 6 |
| Set Includes | 6 Pt. Standard Impack Sockets: 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4", 1 5/16", 1 3/8", 1 7/16", 1 1/2", 1 5/8", Blow Mold Case |
| No. of Pieces | 14 |
| Length Type | Standard Impact Blow Mold |
| Socket Drive Size | 3/4 in |
| Weight | 17.5 LB |
| EAN or UPC | 76799000538 |

