- 3/4 in Socket Drive
- 12 Point
- 60 mm Socket
- Hand Socket
features
- Patented Wright Drive® design distributes contact over a larger surface area for greater gripping power and strength
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| No. of Points | 12 |
| Nut End Outside Diameter | 79.38 mm |
| Finish | Chrome |
| Drive End Diameter | 49.23 mm |
| Nut Depth | 46.32 mm |
| Socket Drive Size | 3/4 in |
| Inch/Metric | Metric |
| Socket Size | 60 mm |
| Socket Type | Hand |
| Overall Length | 82.55 mm |
| Length Type | Standard |
| Weight | 2.42 LB |
| EAN or UPC | 76799728715 |

