- 3/4 in Socket Drive
- 12 Point
- 38 mm Socket
- Hand Socket
features
- Patented Wright Drive® design distributes contact over a larger surface area for greater gripping power and strength
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Socket Type | Hand |
| Length Type | Standard |
| Socket Drive Size | 3/4 in |
| No. of Points | 12 |
| Nut Depth | 31.43 mm |
| Finish | Chrome |
| Socket Size | 38 mm |
| Overall Length | 60.33 mm |
| Nut End Outside Diameter | 53.19 mm |
| Drive End Diameter | 41.28 mm |
| Inch/Metric | Metric |
| Weight | 1.15 LB |
| EAN or UPC | 76799728630 |

