- 3/4 in Drive Size
- 5 Pieces
features
- Wright Tool's hex bit is designed for easy replacement of a broken bit
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Socket Type | Impact |
| Size Range [Min] | 9/16 in |
| Size Range [Max] | 1 in |
| Inch/Metric | Inch |
| Finish | Black |
| No. of Pieces | 5 |
| Length Type | Standard |
| Weight | 5.21 KG |
| EAN or UPC | 76799006066 |

