- Inch
- 12 Points
- Hand
- Satin Chrome Finish
features
- Patented Wright Drive® design distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Box End Thickness | 23/32 in |
| Box End Thickness Two | 41/64 in |
| Inch/Metric | Inch |
| Type | Hand |
| Finish | Satin Chrome |
| Weight | 1.87 LB |
| EAN or UPC | 76799717764 |

