- 1/2 in Socket Drive
- 6 Point
- 5/8 in Socket
- Impact Socket
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Inch/Metric | Inch |
| Socket Size | 5/8 in |
| Finish | Black Oxide |
| Nut Depth | 21/64 in |
| Drive End Diameter | 1 in |
| Overall Length | 1 1/2 in |
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Nut End Outside Diameter | 1 in |
| Socket Type | Impact |
| Length Type | Standard |
| Weight | 0.2 LB |
| EAN or UPC | 76799048202 |

