
- 1/2 in Socket Drive
- 6 Point
- 11/16 in Socket
- Hand Socket
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
Finish | Chrome |
Length Type | Deep |
Socket Drive Size | 1/2 in |
Overall Length | 3 3/64 in |
Nut Depth | 2 11/32 in |
Socket Size | 11/16 in |
No. of Points | 6 |
Nut End Outside Diameter | 63/64 in |
Inch/Metric | Inch |
Socket Type | Hand |
Drive End Diameter | 63/64 in |
Weight | 0.42 LB |
EAN or UPC | 76799045225 |
