- 1/2 in Drive Size
- 18 Pieces
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| No. of Pieces | 18 |
| Set Includes | 6 Pt. Standard Sockets: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4", Ratchet, 5" extension, Flex Handle, Blow Mold Case |
| Socket Type | Hand |
| Size Range [Max] | 1 1/4 in |
| Finish | Chrome |
| Length Type | Standard |
| No. of Points | 6 |
| Socket Style | Standard |
| Socket Drive Size | 1/2 in |
| Size Range [Min] | 3/8 in |
| Inch/Metric | Inch |
| Weight | 8.78 LB |
| EAN or UPC | 76799000521 |

