- 1/2 in Socket Drive
- 12 Point
- 25/32 in Socket
- Hand Socket
description
- The Milwaukee model 4125 Dymo-Rig stand designed for the heavy duty hole driller. Larger column and base assembly ensure strength and durability for many years service. The small base is nice in confined drilling areas. Dymo-Rig stands feature large wheels for ease of movement. You can bolt it to the wall or the floor, or use the optional vac-pad for added versatility.
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Socket Drive Size | 1/2 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Length Type | Standard |
| Nut End Outside Diameter | 1 7/64 in |
| Nut Depth | 49/64 in |
| Drive End Diameter | 1 7/64 in |
| Overall Length | 1 1/2 in |
| Socket Type | Hand |
| Finish | Chrome |
| Socket Size | 25/32 in |
| Weight | 0.21 LB |
| EAN or UPC | 76799041258 |

