- 1/2 in Socket Drive
- 12 Point
- 5/8 in Socket
- Hand Socket
description
- This contractor series large base stand features a cast aluminum base with 4 leveling screws for fast accurate leveling adjustment. The durable precision-ground 2-1/2 in. steel column is 43-1/2 in. high and has a universal motor adapter plate. The reversible feed handle helps the operator use the unit from either side.
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Nut End Outside Diameter | 7/8 in |
| Nut Depth | 3/8 in |
| No. of Points | 12 |
| Length Type | Standard |
| Inch/Metric | Inch |
| Socket Size | 5/8 in |
| Socket Type | Hand |
| Finish | Chrome |
| Overall Length | 1 1/2 in |
| Socket Drive Size | 1/2 in |
| Drive End Diameter | 7/8 in |
| Weight | 0.13 LB |
| EAN or UPC | 76799041203 |

