- 3/8 in Socket Drive
- 6 Point
- 8 mm Socket
- Impact Socket
features
- Patented Wright Drive® design distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Nut Depth | 5.94 mm |
| Socket Drive Size | 3/8 in |
| Drive End Diameter | 17.48 mm |
| Finish | Black Oxide |
| No. of Points | 6 |
| Socket Type | Impact |
| Overall Length | 56.36 mm |
| Nut End Outside Diameter | 12.7 mm |
| Length Type | Deep |
| Socket Size | 8 mm |
| Inch/Metric | Metric |
| Weight | 0.14 LB |
| EAN or UPC | 76799742223 |

