- 3/8 in Socket Drive
- 6 Point
- 17 mm Socket
- Power
- Universal Socket
features
- Patented Wright Drive® design distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Nut End Outside Diameter | 25.4 mm |
| Drive End Diameter | 20.65 mm |
| No. of Points | 6 |
| Overall Length | 57.94 mm |
| Socket Drive Size | 3/8 in |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Nut Depth | 11.91 mm |
| Socket Size | 17 mm |
| Length Type | Standard |
| Socket Type | Power, Universal |
| Weight | 0.25 LB |
| EAN or UPC | 76799727268 |

