- 3/8 in Socket Drive
- 6 Point
- 18 mm Socket
- Hand
- Spark Plug Socket
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Socket Type | Hand, Spark Plug |
| Inch/Metric | Metric |
| Overall Length | 2 1/2 in |
| Finish | Chrome |
| Nut End Outside Diameter | 31/32 in |
| Socket Size | 18 mm |
| Length Type | Standard |
| Drive End Diameter | 3/4 in |
| Socket Drive Size | 3/8 in |
| Nut Depth | 1 1/2 in |
| No. of Points | 6 |
| Weight | 0.24 LB |
| EAN or UPC | 76799035882 |

