Skip to content Skip to navigation menu
12 Point Deep Black Oxide Industrial Socket

34626

12 Point Deep Black Oxide Industrial Socket
Item #105512476
  • 1/2 in Socket Drive
  • 12 Point
  • 13/16 in Socket
  • Industrial Socket
12 Point Deep Black Oxide Industrial Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Socket Drive
  • 12 Point
  • 13/16 in Socket
  • Industrial Socket

features

  • Patented Wright Drive® design distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish
  • Forged and Machined for Best Fit and Unyielding Strength
  • Precision Heat-Treated and tempered for optimal hardness, ductility and durability
  • Easy to read stamp pattern in order to quickly determine opening size
  • Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
  • Meets and exceeds ASME B107 hand tool standards
Socket Size 13/16 in
Length Type Deep
Drive End Diameter 1 1/8 in
Finish Black Oxide
Nut End Outside Diameter 1 1/8 in
No. of Points 12
Socket Drive Size 1/2 in
Overall Length 3 3/64 in
Inch/Metric Inch
Socket Type Industrial
Nut Depth 2 19/64 in
Weight 0.4 LB
EAN or UPC 76799346261
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison