
- Extension
- 24"
features
- Designed for superior performance in a variety of lengths for hard-to-reach applications.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
Overall Length | 24 in |
Socket Drive Size | 3/8 in |
Finish | Chrome |
Weight | 1.31 LB |
EAN or UPC | 76799034243 |
-
Made in USA
