
- Extension
- 12"
features
- Designed for superior performance in a variety of lengths for hard-to-reach applications.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
Socket Drive Size | 3/8 in |
Finish | Chrome |
Overall Length | 12 in |
Weight | 0.67 LB |
EAN or UPC | 76799034120 |
-
Made in USA
