- Extension
- 3"
features
- Designed for superior performance in a variety of lengths for hard-to-reach applications.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Overall Length | 3 in |
| Socket Drive Size | 3/8 in |
| Finish | Chrome |
| Weight | 0.16 LB |
| EAN or UPC | 76799034038 |
-
Made in USA


