- 3/8 in Drive Size
- 31 Pieces
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| No. of Pieces | 31 |
| Set Includes | 6 Pt. Standard & Deep Sockets: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", Ratchet, 3" & 6" Extensions, Flex Handle, Universal, Blow Mold Case |
| Socket Style | Standard & Deep |
| Size Range [Max] | 1/4 in to 1 in |
| Finish | Chrome |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Size Range [Min] | 1/4 in to 1 in |
| No. of Points | 6 |
| Length Type | Standard & Deep |
| Socket Type | Hand |
| Weight | 7.7 LB |
| EAN or UPC | 76799000514 |

