- 3/8 in Socket Drive
- 8 Point
- 7/16 in Socket
- Hand Socket
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Inch/Metric | Inch |
| Nut End Outside Diameter | 3/4 in |
| Length Type | Standard |
| Socket Size | 7/16 in |
| Drive End Diameter | 3/4 in |
| No. of Points | 8 |
| Nut Depth | 7/32 in |
| Overall Length | 1 5/64 in |
| Socket Type | Hand |
| Finish | Chrome |
| Socket Drive Size | 3/8 in |
| Weight | 0.09 LB |
| EAN or UPC | 76799033147 |

