- 1/4 in Socket Drive
- 12 Point
- 1/4 in Socket
- Hand
- Flex Socket
description
- The Empire 2708 2-piece all purpose magnets have lift capacity of 3 lbs. Used to identify metal, locate studs, hang notes, glue-onto-projects, holding metal objects, magnetizing tools and parts pickup. Package includes 2 magnets.
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Drive End Diameter | 1/2 in |
| Socket Drive Size | 1/4 in |
| Length Type | Standard |
| Socket Type | Hand, Flex |
| Socket Size | 1/4 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Nut End Outside Diameter | 3/8 in |
| Finish | Chrome |
| Nut Depth | 13/64 in |
| Overall Length | 1 7/32 in |
| Weight | 0.04 LB |
| EAN or UPC | 76799027085 |

