
- Flex Handle
- 5"
features
- Wright Flex Handles have a 7 place indexing head for full 180⁰ rotation.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
Finish | Chrome |
Drive Size | 1/4 in |
Overall Length | 5 in |
Weight | 0.25 LB |
EAN or UPC | 76799024350 |
-
Made in USA
