- Extension
- 4 "
features
- Meets or exceeds ASME B107.110
- Made in the USA
| Socket Drive Size | 1/4 in |
| Finish | Chrome |
| Overall Length | 4 in |
| Weight | 0.1 LB |
| EAN or UPC | 76799024046 |
-
Made in USA
| Socket Drive Size | 1/4 in |
| Finish | Chrome |
| Overall Length | 4 in |
| Weight | 0.1 LB |
| EAN or UPC | 76799024046 |
Made in USA