Skip to content Skip to navigation menu
12 Piece 6 Point Standard Socket Set

212

12 Piece 6 Point Standard Socket Set
Item #111204138
  • 12 Piece
  • 6 Point Standard Socket Set
12 Piece 6 Point Standard Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Made in USAMade in USA
  • 12 Piece
  • 6 Point Standard Socket Set

includes

  • 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" sockets
  • 1/4" drive ratchet
  • 2" extension
  • 1/4" drive spinner
  • Metal box
Inch/Metric Inch
No. of Pieces 12
Socket Drive Size 1/4 in
Weight 2.5 LB
EAN or UPC 76799002129
  • Made in USAMade in USA
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison