- 1/4 in Socket Drive
- 12 Point
- 1/4 in Socket
- Hand Socket
description
- The Milwaukee® Rover™ magnetic flood light is a bright, versatile personal flood light that lets you take it everywhere and stick it anywhere. Two built-in magnets located on the top and backside of the light gives users the versatility to mount the light in different orientations and deliver light right where its needed. With 300 lm of TRUEVIEW™ high definition output, this light provides bright, high quality task light for the most accurate details and color. The Milwaukee® magnetic flood light survives repeated drops from 4 m and is water and dust resistant to withstand the demands of daily use on the jobsite. Maximize brightness or runtime depending on the job using the high and low mode options. Use the metal clip to attach to pockets or tool bags, or use it as a base and rotate it to direct light when resting on a surface. The Milwaukee® Rover™ magnetic flood light is great for facility maintenance, trade professionals and general contractors and is covered by a Limited Lifetime Warranty.
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Socket Drive Size | 1/4 in |
| Socket Size | 1/4 in |
| Nut End Outside Diameter | 3/8 in |
| Length Type | Standard |
| Overall Length | 1 in |
| Nut Depth | 1/8 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| No. of Points | 12 |
| Socket Type | Hand |
| Drive End Diameter | 7/16 in |
| Weight | 0.02 LB |
| EAN or UPC | 76799021083 |

