- 1/4 in Socket Drive
- 12 Point
- 7/32 in Socket
- Hand Socket
description
- The Milwaukee® 325-L focusing flashlight delivers higher output in a more durable, everyday flashlight. Designed to withstand the daily demands of the jobsite, this flashlight is waterproof, dust proof, chemical resistant and survives repeated drops from 4 m so you can rely on it everyday. 325 lm of TRUEVIEW™ high definition output and a spot-to-flood sliding beam focus gives users up-to 115 m (377 ft) of beam distance for maximum visibility. Optimize brightness or runtime depending on the job using the high and low output modes with up-to 18 hours of runtime. Use the flashlights metal clip to attach to any chest or pant pocket for quick storage and access. The Milwaukee® 325-L focusing flashlight is great for facility maintenance, trade professionals and general contractors and is covered by a Limited Lifetime Warranty.
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Socket Size | 7/32 in |
| Nut Depth | 7/64 in |
| Overall Length | 1 in |
| Length Type | Standard |
| Socket Drive Size | 1/4 in |
| Socket Type | Hand |
| Inch/Metric | Inch |
| Nut End Outside Diameter | 11/32 in |
| No. of Points | 12 |
| Drive End Diameter | 7/16 in |
| Finish | Chrome |
| Weight | 0.02 LB |
| EAN or UPC | 76799021076 |

