- 1/4 in Drive Size
- 11 Pieces
features
- Wright Tool's hex bit is designed for easy replacement of a broken bit
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Size Range [Max] | 5/16 in |
| Length Type | Standard |
| Inch/Metric | Inch |
| Size Range [Min] | 1/16 in |
| Finish | Chrome |
| No. of Pieces | 11 |
| Socket Type | Hand |
| Weight | 0.71 LB |
| EAN or UPC | 76799002051 |

