- Inch
- 12 Points
- 7 1/2 in Overall Length
- Offset
- Black Finish
features
- These strike-free wrenches are designed for optimum safety in a wide variety of heavy duty work where striking face box wrenches cannot be used and where cheater bars should not be used
- Available in 2 and 3 foot handle sizes and interchanges with all size of strike free wrenches
- Industrial Black finish
- Manufactured from steel bar.
- made in the USA
| Box End Thickness | 7/8 in |
| Overall Length | 7 1/2 in |
| Inch/Metric | Inch |
| Finish | Black |
| Type | Offset |
| Weight | 2.5 LB |
| EAN or UPC | 76799756756 |

