Skip to content Skip to navigation menu
Black Box End Wrench

19A24

Black Box End Wrench
Item #111205483
  • 24 in Overall Length
  • Black Finish
Black Box End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 in Overall Length
  • Black Finish

features

  • For use with strike-free tubular wrenches
  • Available in 2 and 3 foot handle sizes and interchanges with all size of strike free wrenches
  • Industrial Black finish
  • Manufactured from steel bar.
  • made in the USA
Finish Black
Overall Length 24 in
Weight 2.6 LB
EAN or UPC 76799756688
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison