- Inch
- 12 Points
- 12 1/2 in Overall Length
- OffSet
- Black Finish
features
- Patented Wright Drive® design distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Finish | Black |
| Overall Length | 12 1/2 in |
| Type | OffSet |
| Inch/Metric | Inch |
| Box End Thickness | 1 3/16 in |
| Weight | 5.57 LB |
| EAN or UPC | 76799019585 |

