- Metric
- 12 Points
- 387.35 mm Overall Length
- OffSet
- Black Finish
features
- Special purpose single end 45°offset pattern box wrench with 12 point opening at one end and striking face anvil at the other end.
- When tightening a nut, the thick end is perfect for use with a hammer. This makes tightening easier.
- Industrial Black finish
- Drop forged from steel bar and designed for heavy industrial service where nuts must be set up tight or 'frozen' nuts loosened.
- made in the USA
| Type | OffSet |
| Overall Length | 387.35 mm |
| Finish | Black |
| Box End Thickness | 44.45 mm |
| Inch/Metric | Metric |
| Weight | 12.87 LB |
| EAN or UPC | 76799726186 |

