- Inch
- 12 Points
- 13 1/16 in Overall Length
- Flat
- Black Finish
features
- Special purpose single end straight pattern box wrench with 12 point opening at one end and striking face anvil at the other end.
- When tightening a nut, the thick end is perfect for use with a hammer. This makes tightening easier.
- Black industrial finish
- Drop forged from steel bar and designed for heavy industrial service where nuts must be set up tight or 'frozen' nuts loosened.
- made in the USA
| Inch/Metric | Inch |
| Box End Thickness | 1 3/4 in |
| Overall Length | 13 1/16 in |
| Finish | Black |
| Type | Flat |
| Weight | 7.35 LB |
| EAN or UPC | 76799018885 |

