
- Inch
- 12 Points
- 11 in Overall Length
- Flat
- Black Finish
features
- Special purpose single end straight pattern box wrench with 12 point opening at one end and striking face anvil at the other end.
- When tightening a nut, the thick end is perfect for use with a hammer. This makes tightening easier.
- Black industrial finish
- Drop forged from steel bar and designed for heavy industrial service where nuts must be set up tight or 'frozen' nuts loosened.
- made in the USA
Overall Length | 11 in |
Box End Thickness | 1 in |
Inch/Metric | Inch |
Finish | Black |
Type | Flat |
Weight | 3.0 LB |
EAN or UPC | 76799018526 |
