- 11 in Overall Length
- Satin Chrome Finish
- Inch
features
- Open-End Double Angle - 15° & 60°
- Available in sizes ranging from 11/32"x 11/32" - 2" x 2"
- Chrome Satin Finish
- Made with alloy steel for strength and durability
- Made in the USA
| Overall Length | 11 in |
| Inch/Metric | Inch |
| Finish | Satin Chrome |
| Weight | 0.7 LB |
| EAN or UPC | 76799013859 |

