Skip to content Skip to navigation menu
Satin Chrome Standard Open End Wrench

1378

Satin Chrome Standard Open End Wrench
Item #111204216
  • 8 in Overall Length
  • Satin Chrome Finish
  • Inch
Satin Chrome Standard Open End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Overall Length
  • Satin Chrome Finish
  • Inch

features

  • Open-End Double Angle - 15° & 60°
  • Available in sizes ranging from 11/32"x 11/32" - 2" x 2"
  • Chrome Satin Finish
  • Made with alloy steel for strength and durability
  • Made in the USA
Finish Satin Chrome
Overall Length 8 in
Inch/Metric Inch
Weight 0.45 LB
EAN or UPC 76799013781
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison